Beli batu gerinda potong resibon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RESIBON Cutting Wheel Super Cut Premium RSCP (Batu Gerinda Potong)
    Mulai

    Rp1.399.900

    RESIBON Cutting Wheel Super Cut Premium RSCP (Batu Gerinda Potong)
    atribut:
    • Abrasive Material: CE
    • Hardness: S
    • Hole Diameter (mm): 15.0
    • Maximum Operating Peripheral Speed (m/minute): 4800
    • Maximum Operating Speed (rpm): 14550
    • Outer Diameter (mm): 105
    • Tool Used: Disc grinder
  2. RESIBON Cutting Wheel RC (Batu Gerinda Potong)
    Mulai

    Rp249.900

  3. RESIBON Cutting Wheel Super RSC (Batu Gerinda Potong)
    Mulai

    Rp1.299.900

    RESIBON Cutting Wheel Super RSC (Batu Gerinda Potong)
    atribut:
    • Hardness: P
    • Working Tool: Disk Grinder, Grindstone Cutting Machine
  4. Nippon Resibon Cutting Wheel
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  5. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  6. PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Mulai

    Rp56.900

    PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Deskripsi:
    CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.
    atribut:
    • Burr Shape: Disc
    • Length (mm): 125
    • Type: PS Forte
    • Application: Sheet Metal Cutting
    • Dimensions (cm): 12.5x0.24x0.24
    • Diameter (mm): 125
    • Shank Diameter (mm): 22.23
    • Item: Cut Off Wheel
    • Maximum Speed (rpm): 12200
  7. Nippon Resibon Cutting Wheel Iron Free (Batu Gerinda Potong)
    Mulai

    Rp12.900

    Nippon Resibon Cutting Wheel Iron Free (Batu Gerinda Potong)
    atribut:
    • Application for : All Steel & Stainless Steel
    • Maximum Operating Speed (m/s): 72
  8. RESIBON Cutting Wheel PRO1-CUT (Batu Gerinda Potong)
    Mulai

    Rp1.299.900

    RESIBON Cutting Wheel PRO1-CUT (Batu Gerinda Potong)
    atribut:
    • Abrasive: A
    • Grain Size (#): 30
    • Hardness: P
    • Outer DiameterxBlade ThicknessxHole Diameter (mm): 105x2.3x15.0
    • Maximum Working Rotation Speed (rpm): 14550
    • Working Tool: Disk Grinder, Cutting Machine for Whetstone
  9. Ultra Cutting Wheel (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    Ultra Cutting Wheel (Batu Gerinda Potong)
    Deskripsi:
    Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
  10. Nanaboshi Metal Connector NCS-16 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    Nanaboshi Metal Connector NCS-16 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-In PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
    atribut:
    • Rated: 5A125V
    • Shell Materials: Zinc Alloy, Tin Cobalt Plate Treatment
    • Contact Materials: Copper Alloy, Nickel Plate
    • Insulator Materials: Synthetic Resin
  11. WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    atribut:
    • Abrasive & Ring Dimension (mm): 100x6x16
  12. WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)
    atribut:
    • Main Abrasive Material: Brown Fused Alumina Oxide
  13. York Medium Grinding Wheel (Silicon Carbide) (Batu Gerinda)
    Mulai

    Rp649.900

    York Medium Grinding Wheel (Silicon Carbide) (Batu Gerinda)
    Deskripsi:
    These general purpose grinding wheels offer maximum cut rate and finish on non-ferrous metals and high tensile strength materials. Designed for metal removal, deburring, shaping and sharpening needs. High-quality aluminium oxide in a premium vitrified bond. Unaffected by water, acid and oils. All 31.75mm bore wheels supplied with 1, 7/8, 3/4, 5/8 and 1/2inch bore nylon reducing bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.
    atribut:
    • Bond Type: Vitrified
    • Abrasive Material: Silicon Carbide
    • Grain Size: Medium
    • Additional Conformity: EN12413
  14. Nippon Resibon Flexible Grinding Wheel Best Touch (Batu Gerinda Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  15. BOSCH Cutting Wheel Metal Best Range (Batu Gerinda Potong)
    Mulai

    Rp14.900

    BOSCH Cutting Wheel Metal Best Range (Batu Gerinda Potong)
    Deskripsi:
    - Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.
    atribut:
    • Wheel Shape: Straight
  16. Nippon Resibon Art Disc (Amplas Susun)
    Mulai

    Rp69.900

    Nippon Resibon Art Disc (Amplas Susun)
    atribut:
    • Size (inch): 4
    • Maximum Operating Speed (rpm): 13600
Daftar Harga batu gerinda potong resibon Terbaru October 2026
RESIBON Cutting Wheel Super Cut Premium RSCP (Batu Gerinda Potong)Rp1.399.900
RESIBON Cutting Wheel Hida No Takumi (Batu Gerinda Potong)Rp939.900
RESIBON Cutting Wheel RC (Batu Gerinda Potong)Rp249.900
RESIBON Cutting Wheel Super RSC (Batu Gerinda Potong)Rp1.299.900
Nippon Resibon Cutting Wheel RSC (Resibon Super Cut) Iron Free (Batu Gerinda Potong)Rp35.900
Nippon Resibon Cutting WheelRp12.900
WD Cutting Wheel For Stainless Steel (Mata Gerinda Potong)Rp5.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)Rp56.900
Nippon Resibon Cutting Wheel Iron Free (Batu Gerinda Potong)Rp12.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)